Square D ZB4BZ103 Pilot Device, Mounting Base, 22.5mm, 2NO Contact Block, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BZ103
  • Rexel Part Number:

    18329
  • UPC:

    78590137019

Pilot Device, Mounting Base, 22.5 mm, 2 Normally Open, Contact Block, 10 Amp, 600 Volt AC

$ 38.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BZ103

Rexel Part # 18329

UPC 78590137019

UNSPSC 39121512

Amps 10

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch