Square D ZB4BZ141 Pilot Device, Mounting Base, 22.5mm, 1NO/2NC Contact, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BZ141
  • Rexel Part Number:

    302092
  • UPC:

    78590140482

Pilot Device, Mounting Base, 22.5 mm, 1 Normally Open, 2 Normally Closed, Contact Block, 10 Amp, 600 Volt AC

$ 55.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BZ141

Rexel Part # 302092

UPC 78590140482

UNSPSC 39122216

Amps 10

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Poles 3

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch