Square D ZB5AZ009 Pilot Device, Mounting Base, Plastic, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AZ009
  • Rexel Part Number:

    22896
  • UPC:

    78590135598

Pilot Device, Mounting Base, Plastic, 22.5 mm

$ 5.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AZ009

Rexel Part # 22896

UPC 78590135598

UNSPSC 39122216

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Screw

Size 22.5 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch