Square D ZB5AZ101 Pilot Device, Mounting Base, Plastic, 1NO Contact Block, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AZ101
  • Rexel Part Number:

    22995
  • UPC:

    78590137021

Pilot Device, Mounting Base, Plastic, 1 Normally Open, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC

$ 22.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AZ101

Rexel Part # 22995

UPC 78590137021

UNSPSC 39121512

Amps 10

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Screw

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch