Square D ZB5AZ104 Pilot Device, Mounting Base, Plastic, 2NC Contact Block, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AZ104
  • Rexel Part Number:

    253212
  • UPC:

    78590137024

Pilot Device, Mounting Base, Plastic, 2 Normally Closed, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC

$ 38.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AZ104

Rexel Part # 253212

UPC 78590137024

UNSPSC 39121512

Amps 10

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Screw

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch