Square D ZBE203 Pilot Device, 2NO Contact Block, 22.5mm, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBE203
  • Rexel Part Number:

    157790
  • UPC:

    78590135571

Pilot Device, 2 Normally Open, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC

$ 33.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBE203

Rexel Part # 157790

UPC 78590135571

UNSPSC 39122216

Amps 10

Family / Style ZBE

Material Plastic

Mounting Screw

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch