Allen-Bradley 800F-MX10 Latch Mount, Metal, 1 NO Contact Block, Screw Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MX10
  • Rexel Part Number:

    74614
  • UPC:

    66246811874

Latch Mount, 22.5 mm, Metal, with 1 Normally Open Contact Block, Screw Terminals

$ 19.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MX10

Rexel Part # 74614

UPC 66246811874

UNSPSC 39121533

Family / Style 800F

Material Metal

Size 22.5 mm

Type Latch Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch