Allen-Bradley 800F-MX20 Latch Mount, Metal, 2 NO Contact Block, Screw Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MX20
  • Rexel Part Number:

    73909
  • UPC:

    66246811875

Latch Mount, 22.5 mm, Metal, with 2 Normally Open Contact Block, Screw Terminals

$ 32.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MX20

Rexel Part # 73909

UPC 66246811875

UNSPSC 39121533

Amps 10

Family / Style 800F

Material Metal

Size 22.5 mm

Type Latch Mount

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch