Allen-Bradley 800F-PX11 Latch Mount, Plastic, 22.5 mm, 1NO/NC Contact Block

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PX11
  • Rexel Part Number:

    73784
  • UPC:

    66246811903

Latch Mount, Plastic, 22.5 mm, 1 Normally Open, 1 Normally Closed, Screw Contact Block

$ 30.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PX11

Rexel Part # 73784

UPC 66246811903

UNSPSC 39121533

Family / Style 800F

Material Plastic

Size 22.5 mm

Type Latch Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch