Allen-Bradley 800F-Q10 Contact Block, Plastic, Spring Clamp, 1NO Contact, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-Q10
  • Rexel Part Number:

    75627
  • UPC:

    66246811898

Contact Block, Plastic, Spring Clamp, 1 Normally Open, Contact, 22.5mm

$ 13.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-Q10

Rexel Part # 75627

UPC 66246811898

UNSPSC 39121533

Family / Style 800F

Material Plastic

Mounting Front

Size 22.5 mm

Type Contact Block

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch