Allen-Bradley 800F-X01B Contact Block, 22.5mm, Plastic, 1 Normally Closed, Early Break

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-X01B
  • Rexel Part Number:

    72259
  • UPC:

    78118086435

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Early Break, 10 per Package

$ 12.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-X01B

Rexel Part # 72259

UPC 78118086435

UNSPSC 39121533

Family / Style 800F

Material Plastic

Mounting Screw

Size 22.5 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch