Allen-Bradley 800F-X02D Contact Block, 22.5mm, Plastic, 2 Normally Closed, Double Circuit

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-X02D
  • Rexel Part Number:

    75597
  • UPC:

    66246811895

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 2 Normally Closed, Double Circuit, 10 per Package

$ 24.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-X02D

Rexel Part # 75597

UPC 66246811895

UNSPSC 39121533

Family / Style 800F

Material Plastic

Mounting Screw

Size 22.5 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch