Eaton E22B2 Pilot Device, 22mm Contact Block, 1 N.O., E22, Front Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22B2
  • Rexel Part Number:

    11041
  • UPC:

    782113466828

1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

$ 20.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22B2

Rexel Part # 11041

UPC 782113466828

UNSPSC 39121522

Family / Style E22

Mounting 22.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch