Eaton M22-CK10 Pilot Device, 22mm, Contact Block, 1NO, M22, Front Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-CK10
  • Rexel Part Number:

    473821
  • UPC:

    786685278049

1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

$ 17.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-CK10

Rexel Part # 473821

UPC 786685278049

UNSPSC 39122221

Family / Style M22

Mounting 22.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch