Square D ZB2BE101 Pilot Device, Contact Block, 1NO, Front Mount, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB2BE101
  • Rexel Part Number:

    17735
  • UPC:

    78590124963

Pilot Device, Contact Block, 1 Normally Open, Front Mount, 10 Amp, 600 Volt AC

$ 16.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB2BE101

Rexel Part # 17735

UPC 78590124963

UNSPSC 39121512

Amps 10

Color Green

Family / Style ZB2

Material Plastic

Mounting Front

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch