Square D ZB2BE102 Pilot Device, Contact Block, 1NC, Front Mount, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB2BE102
  • Rexel Part Number:

    17625
  • UPC:

    78590124968

Pilot Device, Contact Block, 1 Normally Closed, Front Mount, 10 Amp, 600 Volt AC

$ 16.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB2BE102

Rexel Part # 17625

UPC 78590124968

UNSPSC 39121512

Amps 10

Color Red

Family / Style ZB2

Material Plastic

Mounting Front

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch