Allen-Bradley 800FD-SM32X20 Selector Switch, 3-Position, Maintained, 2NO Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FD-SM32X20
  • Rexel Part Number:

    57545
  • UPC:

    66207431835

Selector Switch, Standard Knob, 3 Position, Non-Illuminated, Maintained, 2 Normally Open, Contacts

$ 32.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FD-SM32X20

Rexel Part # 57545

UPC 66207431835

UNSPSC 39122217

Color Black

Family / Style 800FD

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch