Allen-Bradley 800FM-LSM27 Selector Switch, Illuminated, 2-Position, Maintained, Clear, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LSM27
  • Rexel Part Number:

    39492
  • UPC:

    66207381876

Selector Switch, 2 Position, Illuminated, Maintained, Metal, Clear, with Black Insert, Operator Only

$ 22.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LSM27

Rexel Part # 39492

UPC 66207381876

UNSPSC 39122217

Color Clear

Family / Style 800FM

Material Metal

Size 22.5

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch