Allen-Bradley 800FM-LSM35 Selector Switch, Illuminated, 3-Position, Maintained, Yellow, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LSM35
  • Rexel Part Number:

    39411
  • UPC:

    66207381882

Selector Switch, 3 Position, Illuminated, Maintained, Metal, Yellow, with Black Insert, Operator Only

$ 22.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LSM35

Rexel Part # 39411

UPC 66207381882

UNSPSC 39122217

Color Yellow

Family / Style 800FM

Material Metal

Size 22.5

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch