Allen-Bradley 800FP-LSM25 Selector Switch, 2 Position, Illuminated, Yellow Knob, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LSM25
  • Rexel Part Number:

    75555
  • UPC:

    66207382338

Selector Switch, 2 Position, Maintained, Illuminated Yellow Knob, Plastic, 22.5 mm, Operator Only

$ 20.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LSM25

Rexel Part # 75555

UPC 66207382338

UNSPSC 39121513

Amps 10

Color Yellow

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch