Allen-Bradley 800FP-SR32 Selector Switch, 3 Position, Plastic, Spring Return from Right

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-SR32
  • Rexel Part Number:

    73798
  • UPC:

    66207381835

Selector Switch, 3 Position, Plastic, Spring Return from Right, Black Knob

$ 17.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-SR32

Rexel Part # 73798

UPC 66207381835

UNSPSC 39121513

Color Black

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch