Eaton M22-WKV Selector Switch, 22mm, 2 Position, Knob Type, Black/White, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-WKV
  • Rexel Part Number:

    639612
  • UPC:

    786685281438

22.5 mm, Non-metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

$ 16.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-WKV

Rexel Part # 639612

UPC 786685281438

UNSPSC 39122217

Color Silver/White

Family / Style M22

IP/NEMA Rating 4X

Material Non-Metallic

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch