Eaton M22S-WRK 22mm Selector Switch, Knob Type, Black, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22S-WRK
  • Rexel Part Number:

    264007
  • UPC:

    786685281056

22.5 mm, Non-metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

$ 15.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22S-WRK

Rexel Part # 264007

UPC 786685281056

UNSPSC 39122216

Color Black/White

Family / Style M22

IP/NEMA Rating 4X

Material Non-Metallic

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch