Eaton M22S-WRLK-G 22mm Selector Switch, Knob Type, Green, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22S-WRLK-G
  • Rexel Part Number:

    650249
  • UPC:

    786685281216

22.5 mm, Non-metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

$ 23.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22S-WRLK-G

Rexel Part # 650249

UPC 786685281216

UNSPSC 39122216

Color Green

Family / Style M22

IP/NEMA Rating 4X

Material Non-Metallic

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch