GE P9CSMZ3N Selector Switch, 3 Position, Chrome, Momentary, Cam Z, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CSMZ3N
  • Rexel Part Number:

    558156
  • UPC:

    017018903209

Selector Switch, 3 Position, Black, Knob, Round Polished Chrome, Spring Return to Center, Cam Z, 22.5 mm

$ 29.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CSMZ3N

Rexel Part # 558156

UPC 017018903209

UNSPSC 39121521

Color Black

Family / Style P9C

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch