GE P9MSLD0V Selector Switch, Illuminated, 2 Position, Green, Knob, Maintained

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MSLD0V
  • Rexel Part Number:

    720525
  • UPC:

    017018845929

Selector Switch, 22.5 mm, Illuminated, 2 Position, Green, Knob, Maintained, Operator Only, Round Satin Chrome, Cam Code D

$ 32.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MSLD0V

Rexel Part # 720525

UPC 017018845929

UNSPSC 39121521

Color Green

Family / Style P9M

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch