GE P9MSMI0N Selector Switch, 2 Position, Black, Knob, Maintained, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MSMI0N
  • Rexel Part Number:

    588046
  • UPC:

    017018841204

Selector Switch, 22.5 mm, 2 Position, Black, Knob, Maintained, Operator Only, Round Satin Chrome, Cam Code I

$ 14.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MSMI0N

Rexel Part # 588046

UPC 017018841204

UNSPSC 39121521

Color Black

Family / Style P9M

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch