GE P9MSMI5N Selector Switch, 2 Position, Black, Knob, Momentary, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MSMI5N
  • Rexel Part Number:

    584498
  • UPC:

    017018841501

Selector Switch, 22.5 mm, 2 Position, Black, Knob, Spring Return from Right, Operator Only, Round Satin Chrome, Cam Code I

$ 16.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MSMI5N

Rexel Part # 584498

UPC 017018841501

UNSPSC 39121521

Color Black

Family / Style P9M

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch