GE P9MSMZ5N Selector Switch, 3 Position, Black, Knob, Momentary, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MSMZ5N
  • Rexel Part Number:

    588127
  • UPC:

    017018842805

Selector Switch, 22.5 mm, 3 Position, Black, Knob, Spring Return, Center from Right, Operator Only, Round Satin Chrome, Cam Code Z

$ 29.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MSMZ5N

Rexel Part # 588127

UPC 017018842805

UNSPSC 39121521

Color Black

Family / Style P9M

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch