GE P9SSMZ0N Selector Switch, 3 Position, Maintained, Cam Z, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9SSMZ0N
  • Rexel Part Number:

    315244
  • UPC:

    01701886200

Selector Switch, Square, 3, Position, Maintained, Black Knob, Cam Z, Operator Only

$ 14.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9SSMZ0N

Rexel Part # 315244

UPC 01701886200

UNSPSC 39121521

Color Black

Family / Style P9S

Material Plastic

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch