Square D ZA2BD3 Selector Switch, 3 Position, Maintained, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZA2BD3
  • Rexel Part Number:

    158800
  • UPC:

    78590164531

Selector Switch, 3 Position, Maintained, 22.5 mm, Operator Only, Plastic

$ 30.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZA2BD3

Rexel Part # 158800

UPC 78590164531

UNSPSC 39122216

Color Black

Family / Style ZA2

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch