Square D ZB4BD4 Selector Switch, 2 Position, Momentary, Black Knob, Chrome, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BD4
  • Rexel Part Number:

    122550
  • UPC:

    78590135453

Selector Switch, 2 Position, Momentary, Black Knob, Chrome, 22.5 mm, Operator Only

$ 29.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BD4

Rexel Part # 122550

UPC 78590135453

UNSPSC 39122216

Color Black

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch