Square D ZB4BD8 Selector Switch, 3 Position, Momentary, Black Knob, Chrome, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BD8
  • Rexel Part Number:

    14245
  • UPC:

    78590135458

Selector Switch, 3 Position, Maintained/Maintained/Momentary, Black Knob, Chrome, 22.5 mm, Operator Only

$ 29.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BD8

Rexel Part # 14245

UPC 78590135458

UNSPSC 39122216

Color Black

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch