Square D ZB4BK1243 Selector Switch, 2 Position, Illuminated, Red Knob, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BK1243
  • Rexel Part Number:

    27661
  • UPC:

    78590135411

Selector Switch, 2 Position, Maintained, Illuminated, for LED, Red Knob, 22.5 mm, Operator Only

$ 35.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BK1243

Rexel Part # 27661

UPC 78590135411

UNSPSC 39122216

Color Red

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch