Square D ZB4BK1253 Selector Switch, 2 Position, Illuminated, Orange Knob, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BK1253
  • Rexel Part Number:

    27638
  • UPC:

    78590135412

Selector Switch, 2 Position, Maintained, Illuminated, for LED, Orange Knob, 22.5 mm, Operator Only

$ 35.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BK1253

Rexel Part # 27638

UPC 78590135412

UNSPSC 39122216

Color Orange

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch