Allen-Bradley 800F-N5W Lamp Module, Integrated LED, 120VAC, White, Latch Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-N5W
  • Rexel Part Number:

    35016
  • UPC:

    66246811998

Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 10 per Package

$ 36.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-N5W

Rexel Part # 35016

UPC 66246811998

UNSPSC 39121533

Color White

Family / Style 800F

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Lamp Module

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch