Allen-Bradley 800F-N7R Lamp Module, Integrated LED, 240VAC, Red, Latch Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-N7R
  • Rexel Part Number:

    34748
  • UPC:

    66246812002

Lamp Module, Integrated, Red LED, 240 Volt AC, Latch Mount

$ 36.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-N7R

Rexel Part # 34748

UPC 66246812002

UNSPSC 39122216

Color Red

Family / Style 800F

Material Plastic

Size 22.5 mm

Type Lamp Module

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch