Allen-Bradley 800F-PN3W Mount, Plastic Latch, Integrated White LED, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN3W
  • Rexel Part Number:

    31834
  • UPC:

    66246812015

Mount, Plastic Latch, Integrated White LED, 24 Volt AC/DC

$ 41.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN3W

Rexel Part # 31834

UPC 66246812015

UNSPSC 39121533

Color White

Family / Style 800F

Material Plastic

Mounting Latch

Size 22.5 mm

Type Mounting

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch