Allen-Bradley 800F-PN5RX11L Mount, Plastic Latch, Integrated Red Led, 120VAC, 1NO/1 NC Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN5RX11L
  • Rexel Part Number:

    39341
  • UPC:

    78118047135

Mount, Plastic Latch, Integrated Red LED, 120 Volt AC, 1 Normally Open, Contact, 1 Normally Closed, Late Break, Contact

$ 66.46 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN5RX11L

Rexel Part # 39341

UPC 78118047135

UNSPSC 39122216

Color Red

Family / Style 800F

Material Plastic

Mounting Latch

Size 22.5 mm

Type Mounting

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch