Allen-Bradley 800F-PN5W Mount, Plastic Latch, Integrated White LED, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN5W
  • Rexel Part Number:

    31246
  • UPC:

    66246812020

Mount, Plastic Latch, Integrated White LED, 120 Volt AC

$ 41.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN5W

Rexel Part # 31246

UPC 66246812020

UNSPSC 39121533

Color White

Family / Style 800F

Material Plastic

Mounting Latch

Size 22.5 mm

Type Mounting

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch