Eaton M22-LEDC-G 22mm Lamp Block, Green, LED, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-LEDC-G
  • Rexel Part Number:

    646769
  • UPC:

    786685277707

Green LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

$ 35.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-LEDC-G

Rexel Part # 646769

UPC 786685277707

UNSPSC 39121544

Color Green

Family / Style M22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 12

Volts AC Control Range 12-30

Volts DC Control 12

Volts DC Control Range 12-30

Place your Will Call order by clicking the cart button next to the appropriate Branch