Eaton M22-LEDC230-G 22mm Lamp Block, Green, LED, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-LEDC230-G
  • Rexel Part Number:

    469015
  • UPC:

    786685277745

Green LED, 85-264V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

$ 35.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-LEDC230-G

Rexel Part # 469015

UPC 786685277745

UNSPSC 39122221

Color Green

Family / Style M22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 120

Volts AC Control Range 85-264

Volts DC Control 110

Volts DC Control Range 85-264

Place your Will Call order by clicking the cart button next to the appropriate Branch