GE P9PDNF0 Pilot Device, Power Supply, Incandescent, No Lamp, Steady, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PDNF0
  • Rexel Part Number:

    588034
  • UPC:

    017018870556

Pilot Device, Power Supply, Incandescent, Quick Connect Terminals, No Lamp, Steady, 22.5 mm

$ 17.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PDNF0

Rexel Part # 588034

UPC 017018870556

UNSPSC 39122216

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch