GE P9PDNFDLR Pilot Device, Power Supply, Red, LED, 24VAC, Steady, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PDNFDLR
  • Rexel Part Number:

    680282
  • UPC:

    78316656042

Pilot Device, Power Supply, Red, LED, 24 Volt AC, Quick Connect Terminals, Steady, 22.5 mm

$ 36.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PDNFDLR

Rexel Part # 680282

UPC 78316656042

UNSPSC 39121521

Color Red

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch