GE P9PDNVL Pilot Device, Power Supply, 22.5mm, Incandescent, 130VAC, Steady

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PDNVL
  • Rexel Part Number:

    204936
  • UPC:

    01701887080

Pilot Device, Power Supply, Full Voltage, 130 Volt AC, Incandescent, Steady On, 22.5 mm

$ 37.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PDNVL

Rexel Part # 204936

UPC 01701887080

UNSPSC 39122216

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 130

Place your Will Call order by clicking the cart button next to the appropriate Branch