GE P9PLNVDR Pilot Device, Power Supply, 24V AC/DC, Red, Integrated LED

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PLNVDR
  • Rexel Part Number:

    751803
  • UPC:

    017018970041

Pilot Device, Power Supply, 24 Volt AC/DC, Red, Integrated LED, 22.5 mm, Screw Terminals

$ 55.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PLNVDR

Rexel Part # 751803

UPC 017018970041

UNSPSC 39121521

Color Red

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch