Square D ZB4BVB4 Pilot Device, Light Module, LED, Mounting Collar, 24V AC/DC, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BVB4
  • Rexel Part Number:

    276500
  • UPC:

    78590125844

Pilot Device, Light Module, LED, Mounting Collar, 24 Volt AC/DC, Red

$ 57.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BVB4

Rexel Part # 276500

UPC 78590125844

UNSPSC 39122216

Color Red

Family / Style ZB4

IP/NEMA Rating IP66

Material Metal

Mounting Screw Clamp

Size 22.5 mm

Type Pilot Device

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch