Square D ZB4BW0B33 Pilot Device, Mounting Base, Green LED, 24VAC, Lamp Module, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BW0B33
  • Rexel Part Number:

    276462
  • UPC:

    78590138280

Pilot Device, Mounting Base, Green LED, 24 Volt AC, Lamp Module, 10 Amps, 2 Normally Open Contacts, 22.5mm

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BW0B33

Rexel Part # 276462

UPC 78590138280

UNSPSC 39121512

Amps 10

Color Green

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch