Square D ZB4BW0G31 Pilot Device, Mounting Base, Green LED, 120VAC, Lamp Module, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BW0G31
  • Rexel Part Number:

    19609
  • UPC:

    78590138298

Pilot Device, Mounting Base, Green LED, 120 Volt AC, Lamp Module, 10 Amps, 1 Normally Open Contacts, 22.5mm

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BW0G31

Rexel Part # 19609

UPC 78590138298

UNSPSC 39122216

Amps 10

Color Green

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch