Square D ZB5AVB3 Pilot Device, Mounting Base, Light Module, LED, Green, 24V AC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AVB3
  • Rexel Part Number:

    399505
  • UPC:

    78590138337

Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, Green, 24 Volt AC/DC

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AVB3

Rexel Part # 399505

UPC 78590138337

UNSPSC 39122216

Color Green

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device, Mounting Base

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch